missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Directional Flow Arrow Tape
Provides 360° visibility to the directional flow of the pipe's contents
Supplier: Brady™ 91420
Description
Suitable for indoor or outdoor environments.
- B-946 vinyl with permanent cold-temperature-sensitive acrylic
- Black arrows on yellow
- W x L: 5.08cm x 27.4m (2 in. x 30 yds.)
- Thickness: 0.102mm (0.004 in.)
- Service temp.: -40° to 82°C (-40° to 180°F)
- 30 yd. roll
Compliance
ASME (ANSI) standards
Specifications
| 90 ft. x 2 in. | |
| Black, Yellow |