missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Dash Space

Dash Space B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.

Supplier:  Brady™ 142180

 View more versions of this product

Catalog No. 19150901

Only null left

Description

Description

  • High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
  • Tape removes cleanly without any unsightly adhesive residue or damage to the floor
  • Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
  • Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.30
Specifications

Chemical Identifiers

RoHS
46/Pk.
ToughStripe Prespaced shapes
0.008 in.
50.8 mm
Label
Polyester
Rubber-based
2 in.
8 in.
-18 °C-54 °C

Specifications

RoHS
Polyester
Rubber-based
2 in.
8 in.
-18 °C-54 °C
Blue
142180
46/Pk.
ToughStripe Prespaced shapes
0.008 in.
50.8 mm
Label
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions