missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dash Space
Dash Space B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
Supplier: Brady™ 142178
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.29
Chemical Identifiers
| RoHS | |
| 46/Pk. | |
| ToughStripe Prespaced shapes | |
| 0.008 in. | |
| 50.8 mm | |
| Label |
| Polyester | |
| Rubber-based | |
| 2 in. | |
| 8 in. | |
| -18 °C-54 °C |
Specifications
| RoHS | |
| Polyester | |
| Rubber-based | |
| 2 in. | |
| 8 in. | |
| -18 °C-54 °C | |
| Black |
| 142178 | |
| 46/Pk. | |
| ToughStripe Prespaced shapes | |
| 0.008 in. | |
| 50.8 mm | |
| Label |