missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Wear Face Shield And Rubber Gloves... Signs
Description
- Bright colors and bold text provide high visibility to critical messages
- Sign reads “DANGER - WEAR FACE SHIELD AND RUBBER GLOVES WHEN HANDLING CHEMICALS”
- Black/red on white
- Available in different sizes and materials
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ANSI Z535, OSHA 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Mounting Type | Surface Mount |
| For Use With (Application) | Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use |
| Height (English) | 7 in. |
| Height (Metric) | 17.7 cm |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |