missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Respirator Required Signs
Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere
$43.64
Specifications
| Quantity | 1 Ea. |
|---|---|
| Mounting Type | Surface Mount |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Min. Temperature (English) | -40°F |
Description
- Sign reads DANGER - RESPIRATOR REQUIRED”
- Available in range of size, materials and legends suitable for many different facilities and environments
- Black/red on white
Specifications
| 1 Ea. | |
| 10 in. | |
| -40°F | |
| 35.5 cm | |
| Protective Wear Sign |
| Surface Mount | |
| 25.4 cm | |
| 14 in. | |
| DANGER Respirator Required | |
| Red on White |