missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Permit-Required Confined Space… Signs
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: PERMIT-REQUIRED CONFINED SPACE DO NOT ENTER
- Header: DANGER
- Black/red on white
- Designed to withstand harsh industrial environments
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Premium fiberglass — fiberglass reinforced polyester
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
Specifications
| Material | Polyester |
| Quantity | 1 Ea. |
| Description | Self-sticking Polyester (B-302) |
| Mounting Type | Self-adhesive |
| Height (English) | 3.5 in. |
| Height (Metric) | 8.89 cm |
| Width (English) | 5 in. |
| Width (Metric) | 12.7 cm |
| Shape | Rectangular |
| Languages | English |
| Show More |