missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Low Clearance Signs

Catalog No. 19036128
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19036128 10 x 14 in.
19036127 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036128 Supplier Brady™ Supplier No. 23006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Danger: Low Clearance Signs from Brady™ are B-401 plastic signs ideal for use in light duty industrial, utility, commercial and institutional environments.

  • High impact polystyrene with protected graphics
  • Recommended for both indoor and outdoor use
  • Good abrasion and chemical resistance
  • Service temperature of -40°F to 175°F (-40°C to 80°C)

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Shape Rectangular
Temperature Range (English) -40°F to 175°F
Languages English
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Low Clearance
Product Type Machine and Operational Sign
Color Red on White
Show More Show Less