missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Danger: Look Out For Lift Trucks Signs
Danger: Look Out For Lift Trucks safety signs from Brady™ help to manage and sustain a safe workplace and are available in a variety of materials to best fit your application needs.
$13.59 - $22.35
Specifications
| Quantity | 1 Ea. |
|---|---|
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | DANGER Look Out For Lift Trucks |
| Product Type | Machine and Operational Sign |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Material | Price | Quantity | ||||
|
19036122
|
Brady™
23001 |
7 x 10 in. | Plastic |
Each for $13.59
|
|
||||
|
19-036-123
|
Brady™
BRD23002 |
10 x 14 in. | Plastic |
Each for $22.35
|
|
||||
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
| 1 Ea. | |
| -40°F | |
| Machine and Operational Sign |
| Surface Mount | |
| DANGER Look Out For Lift Trucks | |
| Red on White |