missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Keep Hands Clear Signs

Catalog No. 19102076
Change view
Click to view available options
Material:
Fiberglass
Plastic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19102076 Plastic
19036120 Fiberglass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102076 Supplier Brady™ Supplier No. BRD22994

Danger: Keep Hands Clear Signs from Brady™ help to manage and maintain a safe working environment.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Keep Hands Clear
Product Type Machine and Operational Sign
Color Red on White
Show More Show Less