missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Hot Signs

Catalog No. 1704630
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
10 in.
Width (English):
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
1704630 Fiberglass 10 in. 14 in.
19036118 Plastic 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1704630 Supplier Brady™ Supplier No. 74609

Danger: Hot Signs help to manage and sustain a clean and safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ISO 9001
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Adhesive Type Non-adhesive
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER Hot
Product Type Machine and Operational Sign
Color Red on White
Show More Show Less