missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Hardhats, Ear And Eye Protection Required... Signs

Catalog No. 19036302
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036302 Plastic 7 in. 10 in.
19036300 Fiberglass 7 in. 10 in.
19036303 Plastic 10 in. 14 in.
19036301 Fiberglass 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19036302 Supplier Brady™ Supplier No. 25214

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “DANGER - HARD HATS EAR AND EYE PROTECTION REQUIRED BEYOND THIS POINT”
  • Available in range of size, materials and legends suitable for many different facilities and environments
  • Black/red on white

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 7 in.
Height (Metric) 17.7 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text DANGER Hardhats, Ear And Eye Protection Required Beyond This Point
Product Type Protective Wear Sign
Color Red on White
Show More Show Less