missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Hardhats, Ear And Eye Protection Required... Signs

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

Supplier:  Brady™ 75979

 View more versions of this product

Catalog No. 19036300


Only null left

Description

Description

  • Sign reads “DANGER - HARD HATS EAR AND EYE PROTECTION REQUIRED BEYOND THIS POINT”
  • Available in range of size, materials and legends suitable for many different facilities and environments
  • Black/red on white

Specifications

Chemical Identifiers

1 Ea.
-40°F
Protective Wear Sign
Surface Mount
DANGER Hardhats, Ear And Eye Protection Required Beyond This Point

Specifications

ASTM D 1593, D 638, D 790, D 646, D 635, ANSI Z535, OSHA 1910.145
1 Ea.
Premium Fiberglass
Industrial, utility, commercial and institutional environments for both indoor and outdoor use
17.7 cm
-40°F
10 in.
-40°C to 90°C
DANGER Hardhats, Ear And Eye Protection Required Beyond This Point
Red on White
Fiberglass
9000 psi
Surface Mount
7 in.
193°F
0.1 in.
25.4 cm
-40°F to 193°F
Protective Wear Sign
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions