missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Hard Hat Protection Required Signs

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

$20.40

Specifications

Quantity 1 Ea.
Mounting Type Surface Mount
Min. Temperature (English) -40°F
Displayed Text DANGER Hard Hat Protection Required
Product Type Protective Wear Sign
View More Specs

Products 1
Catalog Number Mfr. No. Dimensions (L x W) Material Temperature Range (English) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Material Temperature Range (English) Price Quantity & Availability  
19102028
View Documents Promotion Details
Brady™
25217
14 x 10 in. Plastic -40°F to 175°F
Each for $20.40
Only null left
 
Description

Description

  • Sign reads “DANGER - HARD HAT PROTECTION REQUIRED”
  • Available in range of size, materials and legends suitable for many different facilities and environments
  • Black/red on white

Specifications

Specifications

1 Ea.
-40°F
Protective Wear Sign
Surface Mount
DANGER Hard Hat Protection Required
Red on White
Videos
SDS
Documents

Documents