missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Danger: Ear Protection Must... Signs

Catalog No. 19036293
Change view
Click to view available options
Material:
Fiberglass
Plastic
Height (English):
10 in.
Width (English):
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19036293 Plastic 10 in. 14 in.
19036291 Fiberglass 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19036293 Supplier Brady™ Supplier No. 25479

Provides strong and noticeable reminder for your employees to protect themselves and maintain safe work atmosphere

  • Sign reads “DANGER - EAR PROTECTION MUST BE WORN IN THIS AREA”
  • Available in range of size, materials and legends suitable for many different facilities and environments
  • Black on yellow

Specifications

Certifications/Compliance ASTM D 1593, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Displayed Text DANGER Ear Protection Must Be Worn In This Area
Product Type Eye Protection Sign
Color Red on White
Show More Show Less