Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Compact Keyed Alike 1 in. Shackle Aluminum Padlocks
Description
- Compact lock body measures 1-1/4 in. H x 1-1/4 in. W
- Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environoments
- Reserved, paracentric keyway provides optimal security (prevents someone from getting a copy made at a local key shop)
- Every lock in this set can be opened with the same key, which is beneficial when multiple locks are assigned to a single employee
Specifications
Specifications
| Certifications/Compliance | OSHA 1910.147 |
| Color | Orange |
| Key Type | Keyed Alike |
| Material | Aluminum |
| Quantity | 3/Pk. |
| Product Type | Padlock |
| For Use With (Application) | Outdoor; Industrial Manufacturing; Food and Beverage; Confined Spaces |
| For Use With (Equipment) | Outdoor; Industrial Manufacturing; Food and Beverage; Confined Spaces |
| Width (English) Shackle | 1 in. |