missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Clear Acrylic Panels for Sign and Label Makers

Catalog No. 19041183
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19041183 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19041183 Supplier Brady™ Supplier No. BRD13640

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear Acrylic Panels for Sign and Label Makers are rigid sign panels that are ideal for creating custom signs for your facility.

Clear acrylic panels feature pressure-sensitive adhesive sign panel and overlaminate in one step.

Order Info

Sold in pack of 10.

†Use with the BLS 1200 Laminating System to laminate output behind a clear panel to add rigidity while protecting the graphics.

Specifications

Adhesive Type Pressure-sensitive
Color Clear
Finish Matte
Format Label
Material Acrylic
Printable Sides Single-side Printable
Product Type Label
Sterility Non-sterile
For Use With (Application) For sign and label makers
Quantity 10/Pk.
Size (English) 10 x 14 in.
Size (Metric) 25.4 x 35.56 cm
Dimensions (L x W) 10 x 14 in.
Length (English) 10 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Show More Show Less