missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution and Warning Tapes

Catalog No. 19016186
Change view
Click to view available options
Color:
Black on White
Black on Yellow
Magenta on Yellow
Red on White
White
White Photoluminescent
Yellow
Dimensions (L x W):
15 ft. x 2 in.
15 ft. x 3 in.
5 yd. x 2 in.
54 ft. x 1 in.
54 ft. x 2 in.
54 ft. x 3 in.
Description:
Checkered
Solid
Stripes
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Description
19016186 Red on White 54 ft. x 1 in. Stripes
19016190 Black on Yellow 54 ft. x 2 in. Stripes
19016185 Black on White 54 ft. x 2 in. Stripes
19016191 Black on Yellow 54 ft. x 3 in. Stripes
19017131 Black on Yellow 15 ft. x 3 in. Stripes
19017257 White 15 ft. x 2 in. Solid
19017258 Yellow - Solid
19017259 White 15 ft. x 3 in. Solid
19807082 Magenta on Yellow 54 ft. x 3 in. Stripes
19807242 Black on White 54 ft. x 2 in. Checkered
19807240 Black on White - Stripes
19807241 Red on White - Stripes
19807243 Black on Yellow 54 ft. x 2 in. Checkered
19807244 White Photoluminescent 5 yd. x 2 in. Solid
19807257 Yellow 15 ft. x 3 in. Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 19016186 Supplier Brady™ Supplier No. 55294

Various tape designs in choice of two materials

  • Ideal for temporary use outdoors or permanent indoor warning
  • Sold as roll

B-957 Reflective Vinyl with Adhesive

  • Thickness: 1.65 to 1.91mm (0.065 to 0.075 in.)
  • Service temp.: -40° to 70°C (-40° to 160°F)

B-950 Encapsulated Vinyl with Adhesive

  • Thickness: 0.15mm (0.006 in.)
  • Service temp.: -40° to 80°C (-40° to 176°F)

Compliance

B-950 warning stripe and check tape meets OSHA specifications.

Specifications

Description Stripes
Dimensions (L x W) 54 ft. x 1 in.
Adhesive Type Rubber-based Pressure-Sensitive
Color Red on White