missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution Slippery Floor with Pictogram Signs

Catalog No. 19038092
Change view
Click to view available options
Material:
Aluminum
Fiberglass, Polyester
Polystyrene
Width (English):
7 in.
10 in.
Height (English):
10 in.
14 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Height (English)
19038092 Aluminum 10 in. 14 in.
19038086 Fiberglass, Polyester 10 in. 14 in.
19038085 Fiberglass, Polyester 7 in. 10 in.
19038091 Aluminum 7 in. 10 in.
19038088 Polystyrene 10 in. 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19038092 Supplier Brady™ Supplier No. 49030

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Alert individuals to potential dangers such as spills, ice, uneven floors and more

  • ANSI Z535 safety sign
  • Bright colors and bold text provide high visibility to critical messages
  • Sign reads “CAUTION Slippery Floor” (with pictogram)
  • Black/yellow on white
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-401

  • Plastic — high-impact polystyrene
  • B-120
    • Premium fiberglass — fiberglass reinforced polyester
  • B-555
    • Aluminum — 0.040 in. coil coated aluminum construction
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Compliance

    ANSI Z535

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Aluminum
    Quantity 1 Ea.
    Mounting Type Surface Mount
    For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
    Height (English) 14 in.
    Height (Metric) 35.56 cm
    Max. Temperature (English) 230°F
    Min. Temperature (English) -40°F
    Thickness 0.04 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 110°C
    Shape Rectangular
    Temperature Range (English) -40°F to 230°F
    Languages English
    Displayed Text CAUTION Slippery Floor
    Product Type ANSI Z535 Safety Sign
    Color Black
    Show More Show Less