missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution Slippery Floor with Pictogram Signs
Alert individuals to potential dangers such as spills, ice, uneven floors and more
Supplier: Brady™ 45041
Description
- ANSI Z535 safety sign
- Bright colors and bold text provide high visibility to critical messages
- Sign reads “CAUTION Slippery Floor” (with pictogram)
- Black/yellow on white
- Designed to withstand harsh industrial environments
- Available in different sizes and materials
B-401
- Plastic — high-impact polystyrene
- Premium fiberglass — fiberglass reinforced polyester
- Aluminum — 0.040 in. coil coated aluminum construction
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Compliance
ANSI Z535
Specifications
| ANSI Z535, OSHA 1910.145 | |
| 1 Ea. | |
| Fiberglass Reinforced Polyester | |
| Designed for use in industrial, utility, commercial and institutional environments | |
| 25.4 cm | |
| -40°F | |
| 7 in. | |
| -40°C to 90°C | |
| CAUTION Slippery Floor | |
| Yellow on White |
| Fiberglass, Polyester | |
| 9000 psi | |
| Surface Mount | |
| 10 in. | |
| 193°F | |
| 0.1 in. | |
| 17.78 cm | |
| -40°F to 193°F | |
| ANSI Z535 Safety Sign |