missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Safety Glasses Required... Signs
Caution: Safety Glasses Required... Signs provide a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere.
Supplier: Brady™ 84993
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
| OSHA 1910.145, PSTC-33 | |
| 1 Ea. | |
| Surface Mount | |
| 7 in. | |
| 230°F | |
| 0.006 to 0.01 in. | |
| 25.4 cm | |
| -40°F to 230°F | |
| CAUTION Safety Glasses Required In This Area | |
| Black on Yellow |
| Polyester | |
| Permanent Acrylic | |
| Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label | |
| 17.7 cm | |
| -40°F | |
| 10 in. | |
| -40°C to 110°C | |
| 7 x 10 in. | |
| Eye Protection Sign |