missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Safety Glasses Required... Signs

Catalog No. 19000409
Change view
Click to view available options
Material:
Aluminum
Plastic
Width (English):
10 in.
14 in.
Height (English):
7 in.
10 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English) Height (English)
19000409 Aluminum 14 in. 10 in.
19102149 Plastic 10 in. 7 in.
19000392 Plastic 14 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19000409 Supplier Brady™ Supplier No. 41159
Only null left

Caution: Safety Glasses Required... Signs provide a strong and noticeable reminder for employees to protect themselves and maintain a safe work atmosphere.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance OSHA 1910.145, PSTC-33
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.006 to 0.01 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 110°C
Temperature Range (English) -40°F to 230°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Safety Glasses Required In This Area
Product Type Eye Protection Sign
Color Black on Yellow
Show More Show Less