missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Personal Protective Equipment Required... Signs
Caution: Personal Protective Equipment Required... personal protection signs remind employees of proper procedures to sustaining a safe workplace.
Supplier: Brady™ BRD70475
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
Specifications
| ASTM D 1593, D 638, D 790, D 646, D 635, ANSI Z535, OSHA 1910.145 | |
| 1 Ea. | |
| Non-adhesive | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°C to 90°C | |
| 10 x 14 in. | |
| Protective Wear Sign |
| Fiberglass | |
| 9000 psi | |
| Premium Fiberglass | |
| Industrial, utility, commercial and institutional environments for both indoor and outdoor use | |
| 193°F | |
| 0.1 in. | |
| 35.56 cm | |
| -40°F to 193°F | |
| CAUTION Personal Protective Equipment Required Beyond This Point | |
| Black on Yellow |