missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Low Overhead Clearance Signs

Catalog No. p-172161
Change view
Click to view available options
Material:
Polystyrene
Temperature Range (English):
-40°F to 175°F
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Temperature Range (English)
19102140 Polystyrene -40°F to 175°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19102140 Supplier Brady™ Supplier No. 22918
Only null left

Helps manage clean, safe workplace and reinforce proper operational procedures

  • Sign reads “CAUTION - LOW OVERHEAD CLEARANCE”
  • Black on yellow
  • Available in different sizes and materials

Specifications

Certifications/Compliance ISO 9001
Material Polystyrene
Quantity 1 Ea.
For Use With (Application) Light duty industrial, utility, commercial, institutional environments
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION Low Overhead Clearance
Product Type Advisory Sign
Color Black on Yellow
Show More Show Less