missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution Hearing Protection Required in This Area Signs

Catalog No. 19038060
Change view
Click to view available options
Material:
Aluminum
Plastic
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19038060 Aluminum 14 in. 10 in.
19038056 Plastic 14 in. 10 in.
19038055 Plastic 10 in. 7 in.
19038059 Aluminum 10 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19038060 Supplier Brady™ Supplier No. 48992

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caution: Hearing Protection Required in This Area safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION Hearing Protection Required In This Area
Product Type ANSI Z535 Safety Sign
Color Yellow on White
Show More Show Less