missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Hearing Protection Required Signs
Various sizes and materials
$14.96 - $47.28
Specifications
| Quantity | 1 Ea. |
|---|---|
| Mounting Type | Surface Mount |
| Min. Temperature (English) | -40°F |
| Displayed Text | CAUTION Hearing Protection Required |
| Product Type | Hearing Protection Sign |
| Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Material | Dimensions (L x W) | Price | Quantity & Availability | ||||
|
1704628
|
Brady™
47018 |
Fiberglass | 10 x 14 in. |
Each for $47.28
|
|
||||
|
19035547
|
Brady™
22408 |
Plastic | 10 x 14 in. |
Each for $22.10
|
|
||||
|
19036260
|
Brady™
22407 |
Plastic | 7 x 10 in. |
Each for $14.96
|
|
||||
Description
AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester
Specifications
| 1 Ea. | |
| -40°F | |
| Hearing Protection Sign |
| Surface Mount | |
| CAUTION Hearing Protection Required | |
| Black on Yellow |