missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Hearing Protection Required Signs

Catalog No. 19035547
Change view
Click to view available options
Material:
Fiberglass
Plastic
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W)
19035547 Plastic 10 x 14 in.
1704628 Fiberglass 10 x 14 in.
19036260 Plastic 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19035547 Supplier Brady™ Supplier No. 22408
Only null left

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance ASTM D 1593, OSHA 1910.145, ISO 9001
Material Plastic
Quantity 1 Ea.
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Hearing Protection Required
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less