missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Hearing Protection Required Signs

Catalog No. 1704628
Change view
Click to view available options
Material:
Fiberglass
Plastic
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Dimensions (L x W)
1704628 Fiberglass 10 x 14 in.
19035547 Plastic 10 x 14 in.
19036260 Plastic 7 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1704628 Supplier Brady™ Supplier No. 47018

Various sizes and materials

AL: BradyTuff™ aluminum
FG: Premium fiberglass
PL: BradyTuff plastic
SS: Self-sticking high performance polyester

Specifications

Certifications/Compliance ASTM D 1593, D 638, D 790, D 646, D 635, ISO 9001
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Hearing Protection Required
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less