missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Hearing Protection Must... Signs

Catalog No. 19036257
Change view
Click to view available options
Dimensions (L x W):
7 x 10 in.
10 x 14 in.
Material:
Fiberglass
Plastic
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19036257 10 x 14 in. Plastic
1704626 10 x 14 in. Fiberglass
19036256 7 x 10 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19036257 Supplier Brady™ Supplier No. BRD25465

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caution: Hearing Protection Must... personal protection signs remind employees of proper procedures to sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.

Specifications

Certifications/Compliance ASTM D 1593, OSHA 1910.145, ISO 9001
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Hearing Protection Must Be Worn In This Area
Product Type Hearing Protection Sign
Color Black on Yellow
Show More Show Less