missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Face Mask Required Signs

Catalog No. 19036247
Change view
Click to view available options
Dimensions (L x W):
10 x 14 in.
Material:
Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19036247 10 x 14 in. Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19036247 Supplier Brady™ Supplier No. 22402

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caution: Face Mask Required personal protection signs remind employees of proper procedures for sustaining a safe workplace.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Plastic
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 10 in.
Max. Temperature (English) 175°F
Min. Temperature (English) -40°F
Thickness 0.06 in.
Width (English) 14 in.
Width (Metric) 35.56 cm
Temperature Range (Metric) -40°C to 80°C
Temperature Range (English) -40°F to 175°F
Dimensions (L x W) 10 x 14 in.
Displayed Text CAUTION Face Mask Required
Product Type Protective Wear Sign
Color Black on Yellow
Show More Show Less