missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution Eye Protection Signs

Catalog No. 19038044
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
Height (English):
10 in.
14 in.
Width (English):
7 in.
10 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19038044 Aluminum 14 in. 10 in.
19038039 Plastic 10 in. 7 in.
19038040 Plastic 14 in. 10 in.
19038041 Polyester 10 in. 7 in.
19038042 Polyester 14 in. 10 in.
19038043 Aluminum 10 in. 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19038044 Supplier Brady™ Supplier No. 48996

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Caution: Eye Protection personal safety signs from Brady™ remind employees of proper procedures for sustaining a safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.

Specifications

Certifications/Compliance ASTM D 1593, ANSI Z535, OSHA 1910.145
Material Aluminum
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environments for both indoor and outdoor use
Height (English) 14 in.
Max. Temperature (English) 230°F
Min. Temperature (English) -40°F
Thickness 0.04 in.
Width (English) 10 in.
Width (Metric) 25.4 cm
Temperature Range (Metric) -40°C to 110°C
Shape Rectangular
Temperature Range (English) -40°F to 230°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text CAUTION Eye Protection Required
Product Type ANSI Z535 Safety Sign
Color Yellow on White
Show More Show Less