missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution Eye Protection Signs
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
- Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
Specifications
Specifications
| Certifications/Compliance | ASTM D 1593, ANSI Z535, OSHA 1910.145 |
| Material | Plastic |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Surface Mount |
| For Use With (Application) | Light duty industrial, utility, commercial and institutional environments for both indoor and outdoor use |
| Height (English) | 10 in. |
| Max. Temperature (English) | 175°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.06 in. |
| Show More |