missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Eye and Glove Protection... Signs
Caution: Eye and Glove Protection... personal protection signs remind employees of proper procedures for sustaining a safe workplace.
Supplier: Brady™ 84302
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Chemical Identifiers
| 1 Ea. | |
| -40°F | |
| Protective Wear Sign |
| Surface Mount | |
| CAUTION Eye And Glove Protection Must Be Worn When Handling Chemicals | |
| Black on Yellow |
Specifications
| ANSI Z535, OSHA 1910.145, PSTC-33, | |
| 1 Ea. | |
| Surface Mount | |
| 10 in. | |
| -40°F | |
| 14 in. | |
| -40°C to 110°C | |
| 10 x 14 in. | |
| Protective Wear Sign |
| Polyester | |
| Permanent Acrylic | |
| Identification of fire alarms, extinguishers and emergency exits for both indoor/outdoor applications and in harsh environments where excellent abrasion and chemical resistance is required beyond a surface printed label | |
| 230°F | |
| 0.006 to 0.01 in. | |
| 35.56 cm | |
| -40°F to 230°F | |
| CAUTION Eye And Glove Protection Must Be Worn When Handling Chemicals | |
| Black on Yellow |