missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Do Not Enter While Machinery In Motion Signs

Catalog No. 19035759
Change view
Click to view available options
Material:
Fiberglass
Plastic
Polyester
Height (English):
7 in.
10 in.
Width (English):
10 in.
14 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Height (English) Width (English)
19035759 Plastic 7 in. 10 in.
19035565 Fiberglass 10 in. 14 in.
19035567 Plastic 10 in. 14 in.
19035568 Polyester 7 in. 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19035759 Supplier Brady™ Supplier No. 22061

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For communicating warning messages about potential dangers of operating machinery and equipment in facility

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: DO NOT ENTER WHILE MACHINERY IN MOTION
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Certifications/Compliance ANSI Z535, OSHA 1910.145
    Material Plastic
    Quantity 1 Ea.
    Description Plastic (B-401)
    Mounting Type Surface Mount
    For Use With (Application) Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs
    Height (English) 7 in.
    Height (Metric) 17.78 cm
    Max. Temperature (English) 175°F
    Min. Temperature (English) -40°F
    Thickness 0.06 in.
    Width (English) 10 in.
    Width (Metric) 25.4 cm
    Temperature Range (Metric) -40°C to 80°C
    Shape Rectangular
    Temperature Range (English) -40°F to 175°F
    Languages English
    Displayed Text CAUTION Do Not Enter While Machinery In Motion
    Product Type Admittance Sign
    Color Black on Yellow
    Show More Show Less