missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Caution: Do Not Enter While Machinery In Motion Signs

For communicating warning messages about potential dangers of operating machinery and equipment in facility

Supplier:  Brady™ BRD84010

 View more versions of this product

Catalog No. 19-035568


Only null left
Explore available promotions

Description

Description

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: DO NOT ENTER WHILE MACHINERY IN MOTION
  • Header: CAUTION
  • Black on Yellow
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic

    Specifications

    Specifications

    ANSI Z535, OSHA 1910.145
    1 Ea.
    Surface Mount
    7 in.
    230°F
    0.006 to 0.01 in.
    25.4 cm
    -40°F to 230°F
    Admittance Sign
    Polyester
    Polyester (B-302)
    Use for safety signs, identification of fire alarms, extinguishers and emergency exits
    17.78 cm
    -40°F
    10 in.
    -40°C to 110°C
    CAUTION Do Not Enter While Machinery In Motion
    Black on Yellow
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions