missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Caution: Do Not Enter While Machinery In Motion Signs
For communicating warning messages about potential dangers of operating machinery and equipment in facility
Supplier: Brady™ 22062
Description
- Bright colors and bold text provide high visibility to critical messages
- Legend: DO NOT ENTER WHILE MACHINERY IN MOTION
- Header: CAUTION
- Black on Yellow
- Available in different sizes and materials
B-120
- Premium Fiberglass: reinforced polyester sign panel with protected graphics
- Plastic — high-impact polystyrene
- Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic
Specifications
| ANSI Z535, OSHA 1910.145 | |
| 1 Ea. | |
| Surface Mount | |
| 10 in. | |
| 175°F | |
| 0.06 in. | |
| 35.56 cm | |
| -40°F to 175°F | |
| Admittance Sign |
| Plastic | |
| Plastic (B-401) | |
| Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs | |
| 25.4 cm | |
| -40°F | |
| 14 in. | |
| -40°C to 80°C | |
| CAUTION Do Not Enter While Machinery In Motion | |
| Black on Yellow |