missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Butterfly Valve Lockout Devices

Catalog No. 19140511
Change view
Click to view available options
Dimensions (D x W x H):
1 x 3.37 x 5.57 in.
1 x 3.75 x 7.07 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
19140511 1 x 3.75 x 7.07 in.
19140510 1 x 3.37 x 5.57 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140511 Supplier Brady™ Supplier No. BRD21505

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Butterfly Valve Lockout Devices have an innovative design to lock out butterfly valves with a lever handle in the OFF position.

  • Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
  • Brady™ is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Specifications

Product Type Butterfly Valve Lockout
Color Red
Material Nylon
Certifications/Compliance RHOS, Pass 2011/65/EU
Depth (English) 1 in.
Dimensions (D x W x H) 1 x 3.75 x 7.07 in.
Height (English) 7.07 in.
Height (Metric) 17.95 cm
Length (Metric) 2.54 cm
Width (English) 3.75 in.
Width (Metric) 3.8 cm
Show More Show Less