missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Bradylite™ Reflective Numbers and Letters
Bradylite™ Reflective Numbers and Letters are made of B-997, a reflective sheeting backed with a pressure sensitive adhesive.
Supplier: Brady™ 5920J
Description
- This B-997 material is used for utility plant markings applied outdoors in cold climates
- Specifically designed to be applied at cold temperatures and has excellent weatherability
- Service temperature range of -40 to 200° F
- Average outdoor durability of 4-6 years
Specifications
| RoHS | |
| Acrylic, Pressure-sensitive | |
| Gloss | |
| Reflective Sheeting | |
| Non-sterile | |
| Ideal for low temperature application | |
| 4 to 6 Years | |
| -40°F to 200°F | |
| 10 lb./in. | |
| 1.5 x 1 in. | |
| 25.4 mm | |
| 3.8 cm |
| Engineering | |
| Black, Yellow | |
| Label | |
| Reflective Label | |
| J | |
| 75 Gardner Units | |
| 25/Pk. | |
| -40°C to +93°C | |
| 0.007 in. | |
| 1 in. | |
| 1.5 in. |