missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multi-Purpose Nylon Terminal Block Labels with Ribbon for M21 Printers

Catalog No. p-4909581
Change view
Click to view available options
Width (English):
0.3 in.
0.5 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19102721 0.3 in.
19102734 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19102721 Supplier Brady™ Supplier No. M21 375 499 TB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.

  • High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
  • Application Versatility — Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene, and many other material types.
  • Engineered Performance — Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents.
  • Irregular Surfaces — Low profile label material adheres to smooth, rough, or powder-coated surfaces or even materials with low surface energy.
  • Certifications — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant.

Specifications

Autoclavable Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815), UL
Adhesive Type Permanent Acrylic
Color Black
Finish Matte
Format Cartridge (Label)
Material Nylon Cloth
Print Technology Thermal Transfer
Product Type Label Cartridge
Sterility Non-sterile
For Use With (Application) Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Labels per Row 1
Quantity 1 Roll
Shape Rectangle
Temperature Range (English) -40°F to +194°F
Temperature Range (Metric) -40°C to +90°C
Thickness (English) 6.5 mil
Thickness (Metric) 0.165 mm
Dimensions (L x W) 16 ft. x 0.375 in.
Length (English) 16 ft.
Length (Metric) 4.88 m
Width (English) 0.3 in.
Width (Metric) 7.62 mm
Height (Metric) 4.8 cm
Alternate Part Number M21-375-499-TB
Show More Show Less