missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL, Matte White Tape

Catalog No. 19102744
Change view
Click to view available options
Width (English):
0.3 in.
0.5 in.
0.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19102744 0.75 in.
19102718 0.3 in.
19102731 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19102744 Supplier Brady™ Supplier No. M21750461

Use this film tape for a variety of labeling applications. BMP™ Label Cartridges for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL are ideal for centrifuge, Eppendorf and PCR tubes; conical and large tubes; cryo tubes and vials.

  • High adhesive
  • Translucent
  • Gloss finish
  • Perfect for autoclaving and for use in below freezing temperatures

Specifications

Certifications/Compliance Halogen-free (DIN VDE 0472/parts 815)
Description Polyester tape for BMP21-PLUS; BMP21-LAB; BMP21; LABPAL
Adhesive Type Permanent Acrylic
Color Black, White
Finish Matte
Format Cartridge (Label)
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Laboratory Identification: Vial, Well Plate
For Use With (Equipment) M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™ 21 LAB Label Printer, BMP™ 21-PLUS Label Printer
Labels per Row 1
Quantity 1 Roll
Temperature Range (Metric) -196°C to +110°C
Thickness (Metric) 0.048 mm
Dimensions (L x W) 6.40 m x 19.05 mm
Length (English) 21 ft.
Length (Metric) 6.40 m
Width (English) 0.75 in.
Width (Metric) 19.05 mm
Height (English) 21 ft.
Height (Metric) 6.4 cm
Alternate Part Number M21-750-461-AW
Show More Show Less