missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Signs with Preprinted DANGER Header

Catalog No. p-3564510
Change view
Click to view available options
Height (English):
10 in.
Thickness:
0.035 in.
0.1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Thickness
1704614 10 in. 0.1 in.
19000414 10 in. 0.035 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1704614 Supplier Brady™ Supplier No. 47004
Only null left

Blank with Preprinted DANGER Header safety signs from Brady™ help to manage and sustain a clean and safe workplace. They are available in a variety of materials and sizes to best fit your application.

  • Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
  • Extremely durable (B-120) Premium Fiberglass will not chip, fade, rust, shatter or peel for up to 25 years.
  • Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
  • Polypropylene (B-836) signs are surface printed and ideal for marking custruction sites, temporary parking and asbestos abatement sites.

Specifications

Certifications/Compliance ISO 9001
Material Fiberglass
Quantity 1 Ea.
Tensile Strength 9000 psi
Description Premium Fiberglass
Mounting Type Surface Mount
For Use With (Application) Industrial, utility, commercial and institutional environment
Height (English) 10 in.
Height (Metric) 25.4 cm
Max. Temperature (English) 193°F
Min. Temperature (English) -40°F
Thickness 0.1 in.
Width (English) 14 in.
Width (Metric) 35.5 cm
Temperature Range (Metric) -40°C to 90°C
Temperature Range (English) -40°F to 193°F
Dimensions (L x W) 10 x 14 in.
Displayed Text DANGER
Product Type Blank Sign - Preprinted Headers
Color Red on White
Show More Show Less