missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Blank Signs with Preprinted CAUTION Header

Catalog No. 170469
Change view
Click to view available options
Material:
Aluminum
Fiberglass
Width (English):
10 in.
14 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Width (English)
170469 Fiberglass 14 in.
19000413 Aluminum 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 170469 Supplier Brady™ Supplier No. 47002

Blank signs with pre-printed headers used to create custom safety signs, alert signs, admittance signs and more

  • Bright colors and bold text provide high visibility to critical messages
  • Preprinted header reads “CAUTION”
  • Black on yellow
  • Designed to withstand harsh industrial environments
  • Available in different sizes and materials

B-120

  • Premium fiberglass — fiberglass reinforced polyester
  • B-836
    • Corrugated polypropylene — fluted, extruded polypropylene sheet

    Specifications

    Certifications/Compliance ISO 9001
    Material Fiberglass
    Quantity 1 Ea.
    Tensile Strength 9000 psi
    Description Premium Fiberglass
    Mounting Type Surface Mount
    For Use With (Application) Industrial, utility, commercial and institutional environment
    Height (English) 10 in.
    Height (Metric) 25.4 cm
    Max. Temperature (English) 193°F
    Min. Temperature (English) -40°F
    Thickness 0.1 in.
    Width (English) 14 in.
    Width (Metric) 35.56 cm
    Temperature Range (Metric) -40°C to 90°C
    Temperature Range (English) -40°F to 193°F
    Displayed Text CAUTION
    Product Type Blank Sign - Preprinted Headers
    Color Black on Yellow
    Show More Show Less