missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Blank Accident Prevention Tags
Description
- B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
- Textured write-on surface allows for authorized signatures, dates and other special instructions
- Tags include 3/8 in. rolled brass eyelets and come complete with nylon fasteners
- Withstands moisture, grease and dirt
Specifications
Specifications
| Certifications/Compliance | ASTM D1593, ASTM D638 |
| Color | White |
| Material | Polyester |
| For Use With (Application) | For marking on-the-spot warning of dangerous conditions |
| Durability | 3 to 5 Years |
| Height (English) | 5.75 in. |
| Height (Metric) | 14.6cm |
| Thickness | 0.36 mm |
| Temperature Range (Metric) | -40°C to 120°C |
| Temperature Range (English) | -40°F to 248°F |
| Show More |