missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for B33 Printers

Catalog No. 19140892
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19140892 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19140892 Supplier Brady™ Supplier No. B33158490

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ labels

  • Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen.
  • They have good print smudge resistance, solvent resistance, and good high and low temperature performance.
  • Specialized — Aggressive adhesive labels are engineered for a wide range of lab ID applications on flat surfaces, including cryogenic storage boxes.
  • Durable — Labels withstand solvents, smudges, liquid nitrogen, freezer applications and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
  • Adhesive — Permanent acrylic adhesive for tight bonding to glass, stainless steel and copper, or wrapping around tubes and vials with a 1/8 in. overlap.

Compliance

RoHS Compliant

Specifications

Autoclavable Autoclavable
Certifications/Compliance RoHS Compliant
Description FreezerBondz Thermal Transfer Printer Labels
Adhesive Type Peel and Stick
Color White
Finish Matte
Format Cartridge (Label)
Material Polyester
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification
For Use With (Equipment) BBP33 Printer
Labels per Row 1
Quantity 1000/Cartridge
Shape Rectangle
Temperature Range (English) -320°F to +266°F
Temperature Range (Metric) -196°C to +130 °C
Thickness (English) 2.6 mil
Thickness (Metric) 0.065 mm
Vertical Repeat (Metric) 41.28 mm
Dimensions (L x W) 95.25 x 38.1 mm
Width (English) 3.750 in.
Width (Metric) 69.85 mm
Width (English) Tape 3.950 in.
Width (Metric) Tape 100.33 mm
Height (English) 1.5 in.
Height (Metric) 38.10 mm
Show More Show Less