missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Supply Kit
BBP™ Supply Kits for the B30 Series of printers from Brady™ includes the labels and ribbons you need to get started on workplace labeling projects. Kits include: General Industrial, Pipe ID, 5S Visual Workplace, Safety and Supply, and Arc Flash kits.
$4311.13 - $4311.13
Specifications
| Color | Assorted |
|---|---|
| For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Product Type | Includes | Price | Quantity | ||||
|
19-211-186
|
Brady™
142064 |
Pipe ID Supply Kit | 1 x B595 yellow (4 in.), 1 x B595 red (2.2 in.), 1 x B595 yellow (2.2 in.), 1 x B595 red (1.1 in.), 1 x B595 yellow (1.1 in.), 1 x B593 black (1 x 4 in.), 1 x B595 green (4 in.), 1 x blank valve tags variety SM, 1 x B595 green (2.2 in.), 1 x SM die cut labels for valve tags, 1 x B595 Green (1.1 in.), 3 x black ribbon (B30-R10000), 1 x B595 blue (1.1 in.), 2 x white ribbon |
Each for $4,311.13
|
|
||||
Description
- The durable materials with ultra-aggressive adhesive withstands the elements indoors and out
- Tough, smear-proof R10000 ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- Kit includes a variety of tapes and ribbons for printing labels for a safer and more compliant workplace
- Just enough supplies to ensure you have what you need to get going on your safety and compliance labeling project.
Specifications
| Assorted | |
| BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer | |
| Non-sterile |