missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Printable Magnetic Tape
Description
- Non-adhesive magnetic material that can be printed on directly
- Easy and quick removal and repositioning
- Available in white or yellow
- Length: 7.62m (25 ft.)
- Service temp.: 18° to 70°C (0° to 158°F)
- Average outdoor durability: 3 to 5 years
Specifications
Specifications
| Description | Printable Magnetic Tape for BBP3x Printers |
| Adhesive Type | Non-adhesive |
| Color | White |
| Finish | Matte |
| Format | Label |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Magnetic Label Tape |
| Sterility | Non-sterile |
| For Use With (Application) | For applications that require frequent repositioning, such as 5S and lean inventory labels |
| Show More |