missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ High Temperature Metallized Polyester Tape
BBP™ High Temperature Metallized Polyester Tape B-565 is a metallized polyester film with a permanent acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.
Supplier: Brady™ B30C2250565SL
Description
- The B-565 material is designed for identification labels or rating and serial plates that require nameplate-like quality
- Has an average outdoor durability of 3-5 years
- Service temperature range of -40 to 230° F
- Standard adhesive for smooth surfaces
Chemical Identifiers
| Metallised Polyester Tape for BBP3x Printers | |
| Silver | |
| Tape | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| -40 to 230°F | |
| 0.0028 in. | |
| 100 ft. |
| Acrylic, Permanent, Pressure-sensitive | |
| Matte | |
| Polyester | |
| For rating and serial plates that utilize barcodes, alphanumeric, graphic symbols, logos | |
| 60 to 101 Gardner Units | |
| 3 to 5 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +110°C | |
| 0.071 mm | |
| 30.48 m |
Specifications
| Metallised Polyester Tape for BBP3x Printers | |
| Silver | |
| Tape | |
| Non-sterile | |
| BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
| 1 | |
| 1 Roll | |
| -40 to 230°F | |
| 0.0028 in. | |
| 100 ft. | |
| 2.25 in. | |
| B30C-2250-565-SL |
| Acrylic, Permanent, Pressure-sensitive | |
| Matte | |
| Polyester | |
| For rating and serial plates that utilize barcodes, alphanumeric, graphic symbols, logos | |
| 60 to 101 Gardner Units | |
| 3 to 5 Years | |
| Brady Workstation, LabelMark, MarkWare | |
| -40°C to +110°C | |
| 0.071 mm | |
| 30.48 m | |
| 57 mm |