Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™ High Temperature Metallized Polyester Tape

Catalog No. 19211204
Change view
Click to view available options
Width (English):
1.12 in.
2.25 in.
4 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19211204 4 in.
19211205 2.25 in.
19211206 1.12 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19211204 Supplier Brady™ Supplier No. B30C4000565SL

missing translation for 'validMainframeMsg'

BBP™ High Temperature Metallized Polyester Tape B-565 is a metallized polyester film with a permanent acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.

  • The B-565 material is designed for identification labels or rating and serial plates that require nameplate-like quality
  • Has an average outdoor durability of 3-5 years
  • Service temperature range of -40 to 230° F
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Specifications

Description Metallised Polyester Tape for BBP3x Printers
Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Silver
Finish Matte
Format Tape
Material Polyester
Sterility Non-sterile
For Use With (Application) For rating and serial plates that utilize barcodes, alphanumeric, graphic symbols, logos
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 60 to 101 Gardner Units
Labels per Row 1
Life Span 3 to 5 Years
Quantity 1 Roll
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40 to 230°F
Temperature Range (Metric) -40°C to +110°C
Thickness (English) 0.0028 in.
Thickness (Metric) 0.071 mm
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 4 in.
Width (Metric) 101 mm
Alternate Part Number B30C-4000-565-SL
Show More Show Less