missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B30 Series R6000 Halogen Free Printer Ribbon

Catalog No. 19211111
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19211111 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19211111 Supplier Brady™ Supplier No. B30R6000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Tough, smear-proof, drop and clink print ribbons are used for quick and easy supply changes.

  • One-color ribbon for printing a single color onto a label.
  • 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
  • R6000 Series Halogen-Free Resin Formulation offers solvent, scratch, and heat resistance.
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Material Resin
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.3 in.
Length (Metric) 60.96 m
Width (Metric) 110 mm
Dimensions (L x W) 60 m x 110 mm
Sterility Non-sterile
Description Black Heavy-Duty Print Ribbon for BBP3x Printers
Format Ribbon
Model B30-R6000
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
For Use With (Application) For solvent and scratch resistance, Halogen free, Use with Raised Panel Engraved Plate Substitute
Quantity 1 Ea.
Alternate Part Number B30-R6000HF
Show More Show Less