missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B30 Series R10000 Printer Ribbon
Description
- One-color ribbon for printing a single color onto a label.
- 'Drop and Click' print ribbons are ideal for quick and easy supply changes.
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
- Ribbons are tough, smear-proof that produce long-lasting printed text.
- Print can withstand years in industrial areas and outdoor conditions.
- No calibrating, no threading, no waste, no hassles.
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Blue |
| For Use With (Equipment) | BBP30 Label Printer, BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer, BradyPrinter i3300 Industrial Label Printer |
| Material | Resin |
| Print Technology | Thermal Transfer |
| Length (English) | 200 ft. |
| Width (English) | 4.3 in. |
| Length (Metric) | 60.96 m |
| Width (Metric) | 110 mm |
| Dimensions (L x W) | 60 m x 110 mm |
| Show More |