missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Dust Cover
Description
- Package includes printer cover only (printer sold separately)
- Contoured design fits snuggly on the BBP™31 Sign and Label Maker
- Protects your printer from dust and debris
- Helps extend the life of your printer by keeping it clean and protected
Specifications
Specifications
| Product Type | Dust Cover |
| Color | Silver |
| For Use With (Equipment) | BBP31 Sign and Label Printer |
| Dimensions (L x W x H) | 6.25 x 6.25 x 6.25 in. (15.87 x 15.87 x 15.87 cm) |
| Sterility | Non-sterile |
| Description | BBP31 Dust Cover |
| Format | Label |
| Quantity | 1 Ea. |
| Alternate Part Number | B31-DC |